Ductless Fume Hood, 53" H, 28" W, 39" L

  • Mfr # P15-XT-A

  • Zoro # G1897204


product price: $4,834.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Filter Blockage Alarm, Hour Counter
Overall Width
39 in
Voltage
115V AC
Color
White
For Use With
Hazardous Vapors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15-XT-A
Zoro #
G1897204
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 in
Overall Depth
27 3/8 in
Overall Height
4 3/8 ft
Overall Length
39 in
Sash Opening Width
39 in
Interior Height
38 in
Sash Opening Height
8 in

Details

Item
Ductless Fume Hood
Includes
Filter Blockage Alarm, Hour Counter
Voltage
115V AC
Color
White
For Use With
Hazardous Vapors
Number of Filters Required
1
Series
Purair Advanced
Filter Efficiency
99.99% at 0.3um
Display Type
Analog
Air Flow
220 cfm
CFM
220 cfm
Assembly
Partially Assembled
Filter Type
Carbon, HEPA, Prefilter, ULPA
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-20
Includes Pre-Filter
Yes
Base Required
Base/Stand Required
Product Type
High Performance Ductless Fume Hood
Housing Finish
Epoxy Coated
Includes Base
No
Includes Blower
Yes
Work Surface Material
Polypropylene
Wattage
109 W
Includes Air Flow Monitor
Yes
Lighting Type
LED
Industry Application
Balance Enclosures, Compounding Activities, Dental, Education, Forensics, Histology, Microscopes and Robotic Equipment, Microscopy, Mobile and Classroom Demonstrations, Pharmaceutical, Powder Fingerprinting, Powder Weighing, Sample Preparation, Soldering, Solvent Cleaning and Welding, Veterinary
Sash Movement Direction
Vertical
Blower Required
No Blower Required
Includes Work Surface
Yes
Face Velocity with Sash Fully Open
100 fpm
Plug Type
5-15P
Housing Material
Steel
Frequency
60 Hz
Includes Casters
No
Airflow Direction
Upflow
Blower Type
Standard
Work Surface Required
Work Surface Required
Pre-Filter Material
Electrostatic

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 220 cfm CFM, Overall Height 4 3/8 ft, Overall Width 39 in, Overall Length 39 in, Voltage 115V AC, Number of Filters Required 1, For Use With Hazardous Vapors, Series Purair Advanced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.