Ductless Fume Hood, 53" H, 28" W, 96" L

  • Mfr # P40-XT-A

  • Zoro # G1893150


product price: $7,727.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Filter Blockage Alarm, Hour Counter
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
Hazardous Vapors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40-XT-A
Zoro #
G1893150
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
27 3/8 in
Overall Length
96 in
Overall Height
4 3/8 ft
Sash Opening Height
8 in
Interior Height
38 in
Sash Opening Width
5 ft

Details

Item
Ductless Fume Hood
Includes
Filter Blockage Alarm, Hour Counter
Voltage
115V AC
Color
White
For Use With
Hazardous Vapors
Filter Efficiency
99.99% at 0.3um
Filter Type
Carbon, HEPA, Prefilter, ULPA
Air Flow
590 cfm
Number of Filters Required
3
Series
Purair Advanced
CFM
590 cfm
Assembly
Partially Assembled
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-17
Display Type
Analog
Includes Pre-Filter
Yes
Plug Type
5-15P
Includes Casters
No
Base Required
Base/Stand Required
Product Type
High Performance Ductless Fume Hood
Includes Work Surface
Yes
Frequency
60 Hz
Sash Movement Direction
Vertical
Includes Blower
Yes
Blower Required
No Blower Required
Lighting Type
LED
Face Velocity with Sash Fully Open
100 fpm
Blower Type
Standard
Industry Application
Balance Enclosures, Compounding Activities, Dental, Education, Forensics, Histology, Microscopes and Robotic Equipment, Microscopy, Mobile and Classroom Demonstrations, Pharmaceutical, Powder Fingerprinting, Powder Weighing, Sample Preparation, Soldering, Solvent Cleaning and Welding, Veterinary
Airflow Direction
Upflow
Pre-Filter Material
Electrostatic
Housing Material
Steel
Includes Base
No
Work Surface Required
Work Surface Required
Wattage
210 W
Work Surface Material
Polypropylene
Includes Air Flow Monitor
Yes
Housing Finish
Epoxy Coated

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 590 cfm CFM, Overall Height 4 3/8 ft, Overall Width 8 ft, Overall Length 96 in, Voltage 115V AC, Number of Filters Required 3, For Use With Hazardous Vapors, Series Purair Advanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.