Ductless Fume Hood, Steel, 48 in W x 35 in H

  • Mfr # P5-48-XT-A

  • Zoro # G2296799


product price:  $3,339.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
Filter Blockage Alarm
Overall Width
4 ft
Voltage
115V AC
Color
White
For Use With
Protecting from Hazardous Vapors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5-48-XT-A
Zoro #
G2296799
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
27 in
Overall Height
35 in
Depth
27 in
Inside Height
24 in
Width
48 in
Overall Length
27 in
Height
35 in
Sash Opening Height
8 in
Sash Opening Width
4 ft
Interior Height
23 5/8 in

Details

Item
Ductless Fume Hood
Includes
Filter Blockage Alarm
Voltage
115V AC
Color
White
For Use With
Protecting from Hazardous Vapors
Construction Material
Steel
Coating
Epoxy
Filter Type
Carbon, HEPA, Prefilter, ULPA
CFM
234 cfm
Number of Filters Required
2
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-1
Assembly
Partially Assembled
Display Type
Analog
Series
Purair BASIC
Air Flow
234 cfm
Filter Efficiency
99.99% at 0.3um
Includes Blower
Yes
Wattage
71 W
Work Surface Required
Work Surface Required
Plug Type
5-15P
Airflow Direction
Upflow
Frequency
60 Hz
Includes Pre-Filter
Yes
Pre-Filter Material
Electrostatic
Base Required
Base/Stand Required
Industry Application
Balance Enclosures, Compounding Activities, Dental, Education, Forensics, Histology, Microscopes and Robotic Equipment, Microscopy, Mobile and Classroom Demonstrations, Pharmaceutical, Powder Fingerprinting, Powder Weighing, Sample Preparation, Soldering, Solvent Cleaning and Welding, Veterinary
Includes Work Surface
No
Product Type
Ductless Fume Hood
Lighting Type
LED
Housing Finish
Epoxy Coated
Blower Required
No Blower Required
Blower Type
Standard
Includes Base
No
Housing Material
Steel
Includes Casters
No
Includes Air Flow Monitor
Yes

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 234 cfm CFM, Overall Height 35 in, Overall Width 4 ft, Overall Length 27 in, Inside Height 24 in, Voltage 115V AC, Number of Filters Required 2, Width 48 in, Depth 27 in, Height 35 in, For Use With Protecting from Hazardous Vapors, Series Purair BASIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.