Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evidence Drying Cabinet, 36" H, 28" W

  • Mfr # FDC-006-A

  • Zoro # G1898288


product price: $4,877.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Overall Width
36 in
Voltage
115V AC
Color
White
For Use With
Uncontrolled Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-006-A
Zoro #
G1898288
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
27 3/4 in
Overall Length
75 in
Overall Height
6 1/4 ft
Interior Height
45 1/4 in

Details

Item
Evidence Drying Cabinet
Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Voltage
115V AC
Color
White
For Use With
Uncontrolled Environments
Filter Efficiency
99.5% at 0.5um
CFM
145 cfm
Air Flow
145 cfm
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-8
Display Type
Analog
Number of Filters Required
2
Assembly
Fully Assembled
Filter Type
Carbon, HEPA, Prefilter, ULPA
Includes Air Flow Monitor
Yes
Housing Material
Polypropylene/Steel
Includes Blower
Yes
Pre-Filter Material
Polyester
Product Type
Evidence Drying Cabinet
Includes Casters
No
Airflow Direction
Upflow
Includes Pre-Filter
Yes
Plug Type
5-15P
Includes Base
Yes
Frequency
60 Hz
Industry Application
Drug Agencies, Hospital Emergency Rooms, Law Enforcement Agencies, Medical Examiners and Coroners, State and Federal Crime Laboratories
Blower Type
Standard
Housing Finish
Epoxy Coated
Blower Required
No Blower Required
Sash Movement Direction
Vertical

Description

Evidence Drying Cabinet, Filter Type Carbon, HEPA, Prefilter, ULPA, 145 cfm CFM, Overall Height 6 1/4 ft, Overall Width 36 in, Overall Length 75 in, Voltage 115V AC, Number of Filters Required 2, For Use With Uncontrolled Environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.