Zoro Homepage

Filter, Carbon, 9 in. x 1-1/2 in. x 19 in.

  • Mfr # AP60-001

  • Zoro # G3969341


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fuming Chambers
Nominal Width
19 in
Filter Efficiency
Varies by Chemical
Type
Carbon
Nominal Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP60-001
Zoro #
G3969341
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
19 in
Nominal Height
1 1/2 in
Nominal Depth
19 in
Overall Depth
8 in
Overall Width
8 in
Overall Height
1 1/2 in

Details

Item
Filter
For Use With
Fuming Chambers
Filter Efficiency
Varies by Chemical
Type
Carbon
Filter Type
Carbon
Product Type
Filter
Compatible Product Type
Horizontal Ductless Fume Hoods

Description

Filter, Carbon, 19 in, 1 1/2 in, 19 in, Filter Efficiency Varies by Chemical, For Use With Fuming Chambers, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.