Zoro Homepage

Fume Box Carbon Filter For Acids

  • Mfr # AP60-015

  • Zoro # G4080291


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Type
Carbon
For Use With
Acids
Nominal Depth
19 in
Overall Height
1 1/2 in
Nominal Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP60-015
Zoro #
G4080291
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
19 in
Overall Height
1 1/2 in
Nominal Height
1 1/2 in
Overall Width
8 in
Nominal Width
19 in
Overall Depth
8 in

Details

Type
Carbon
For Use With
Acids
Item
Filter
Filter Efficiency
Varies by Chemical
Filter Type
Carbon
Product Type
Filter
Compatible Product Type
Horizontal Ductless Fume Hoods

Description

Filter, Carbon, 19 in, 1 1/2 in, 19 in, Filter Efficiency Varies by Chemical, For Use With Acids, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.