Zoro Homepage

Fume Hood, 47" H, 36" L, White

  • Mfr # PTEFH-36-A

  • Zoro # G4347789


product price: $2,951.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface
Overall Width
36 in
Voltage
120V AC
Color
White
For Use With
Hazardous Agents and Toxic Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTEFH-36-A
Zoro #
G4347789
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
28 in
Height
47 in
Width
36 in
Overall Height
47 in
Depth
28 in
Diameter
6 in
Duct Width
6 in
Length
36 in
Duct Height
6 in
Sash Opening Height
8 in
Sash Opening Width
36 in
Outlet Outside Diameter
6 in
Interior Depth
35 in
Interior Height
36 in
Interior Width
35 in

Description

Fume Hood, Number of Speeds 0, Air Flow Horizontal and Vertical, Voltage 120V AC, 60 Hz, Height 47 in, Width 36 in, Depth 28 in, Length 36 in, Diameter 6 in, Duct Height 6 in, Duct Width 6 in, White, Includes Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface, Series Total Exhaust, For Use With Hazardous Agents and Toxic Chemicals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.