Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Hood, 47" H, 72" L, White

  • Mfr # PTEFH-72-A

  • Zoro # G4345549


product price: $4,522.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Includes
Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface
Overall Width
6 ft
Voltage
120V AC
Color
White
For Use With
Hazardous Agents and Toxic Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTEFH-72-A
Zoro #
G4345549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
28 in
Width
72 in
Diameter
6 in
Overall Height
47 in
Length
72 in
Duct Height
6 in
Height
47 in
Depth
28 in
Duct Width
6 in
Interior Width
71 in
Interior Depth
5 7/8 ft
Sash Opening Width
72 in
Interior Height
36 in
Sash Opening Height
8 in
Outlet Outside Diameter
6 in

Details

Item
Fume Hood
Includes
Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface
Voltage
120V AC
Color
White
For Use With
Hazardous Agents and Toxic Chemicals
Number of Speeds
0
Air Flow
Horizontal and Vertical
Standards
ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450
Series
Total Exhaust
Display Type
Analog
Hz
60
Includes Base
No
Industry Application
Dental, Education, Forensics, Microscopy, Pharmaceutical, Powder Weighing, Sample Prep Work, Veterinary
Sash Movement Direction
Vertical and Horizontal
Product Type
Light Duty Ducted Fume Hood
Lighting Type
Fluorescent
Frequency
60 Hz
Includes Air Flow Monitor
Yes
Includes Blower
No
Plug Type
5-15P
Housing Material
Polypropylene
Housing Finish
White Polypropylene
Includes Work Surface
Yes
Work Surface Required
Work Surface Required
Work Surface Material
Polypropylene

Description

Fume Hood, Number of Speeds 0, Air Flow Horizontal and Vertical, Voltage 120V AC, 60 Hz, Height 47 in, Width 72 in, Depth 28 in, Length 72 in, Diameter 6 in, Duct Height 6 in, Duct Width 6 in, White, Includes Sash, Vapor Proof Ballasted Fluorescent Lighting with Mounted On/Off Switch and Power Cord, Work Surface, Series Total Exhaust, For Use With Hazardous Agents and Toxic Chemicals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.