Zoro Homepage

Fume Hood Prefilter, 14 in. W, PK6

  • Mfr # ASTM/PRF

  • Zoro # G0112500


product price: $231.99
/pk 6, $38.67/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Nominal Depth
21 in
Overall Width
14 in
Nominal Height
1 in
Nominal Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASTM/PRF
Zoro #
G0112500
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Nominal Depth
21 in
Overall Width
14 in
Nominal Height
1 in
Nominal Width
21 in
Depth
20 in
Overall Depth
14 in

Details

Item
Prefilter
For Use With
Fume Hoods
Material
Polyproplyene
Filter Type
Prefilter
Filter Efficiency
Varies by Chemical
Product Type
Filter
Compatible Product Type
Fume Hoods

Description

Prefilter, 21 in, 1 in, 21 in, Filter Efficiency Varies by Chemical, For Use With Fume Hoods, Not Applicable, Includes Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.