Zoro Homepage

Fume Hood Work Surface, 33 in. Width

  • Mfr # TRAY-P10XL

  • Zoro # G3777341


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Overall Width
33 in
Overall Length
27 in
For Use With
Purair 10XL Ductless Fume Hood
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAY-P10XL
Zoro #
G3777341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
33 in
Overall Length
27 in
Depth
27 in
Thickness
1 in

Details

Item
Fume Hood Work Surface
For Use With
Purair 10XL Ductless Fume Hood
Material
Polypropylene
Product Type
Fume Hood Work Surface
Compatible Product Type
Ductless Classroom Demonstration Fume Hoods
Compatible with Manufacturer Model Number
P10XL-CART-RC-P-A

Description

Fume Hood Work Surface, For Use With Purair 10XL Ductless Fume Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.