Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filter For Powders

  • Mfr # AST8 200

  • Zoro # G8211962


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Type
Carbon And HEPA
For Use With
Powders
Overall Height
4 in
Nominal Depth
20 in
Nominal Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST8 200
Zoro #
G8211962
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Nominal Depth
20 in
Nominal Height
4 in
Overall Width
13 in
Nominal Width
20 in
Overall Depth
13 in

Details

Type
Carbon And HEPA
For Use With
Powders
Item
Filter
Filter Type
HEPA
Filter Efficiency
Varies by Chemical
Compatible Product Type
Ductless Downflow Workstation
Product Type
Filter

Description

Filter, Carbon And HEPA, 20 in, 4 in, 20 in, Filter Efficiency Varies by Chemical, For Use With Powders, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.