Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminar Flow Cabinet, 24 in W, 35 in

  • Mfr # FLOW-24-A

  • Zoro # G3499091


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Includes
HEPA Filtration
Overall Width
24 in
Voltage
115V AC
Color
White
For Use With
Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOW-24-A
Zoro #
G3499091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Inside Height
24 in
Overall Height
35 in
Inside Width
23 1/2 in
Overall Length
24 in
Width
24 in
Height
35 in
Depth
24 in
Opening Size
20 in
Inside Length
23 1/2 in
Interior Depth
24 in
Interior Width
24 in
Interior Height
35 in

Details

Item
Laminar Flow Cabinet
Includes
HEPA Filtration
Voltage
115V AC
Color
White
For Use With
Laboratories
Construction Material
Steel
Coating
Epoxy
Filter Type
HEPA, Prefilter, ULPA
Number of Filters Required
1
Material
Powder-Coated Steel
Voltage (AC)
115V
Compliance
UL 61010
HP
0.4 hp
CFM
250 cfm
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-36
Air Flow
250 cfm
Filter Efficiency
99.97% at 0.3um
Display Type
Analog
Assembly
Fully Assembled
Series
Purair FLOW
Pre-Filter Material
Polyester
Sash Movement Direction
Vertical
ISO Class Rating
ISO 5
Includes Base
Yes
Housing Material
Steel
Plug Type
5-15P
Airflow Direction
Downflow
Product Type
Laminar Flow Cabinet
Housing Finish
Epoxy Coated
Includes Pre-Filter
Yes
Base Material
Metal/Polypropylene
Includes Casters
No
Includes Air Flow Monitor
No
Wattage
37 W
Lighting Type
LED
Blower Type
Standard
Blower Required
No Blower Required
Industry Application
Aerospace, Cleanrooms, Clinical Pharmacies and Hospitals, Research, Medical Device Assembly, Mycology and Food Microbiology, Pharmaceutical, Plant and Mammalian Cell Culture, Semiconductor Assembly
Includes Work Surface
No
Includes Blower
Yes
Window Material
Acrylic
Face Velocity with Sash Fully Open
90 fpm
Horsepower
0.4 hp
Frequency
60 Hz

Description

Laminar Flow Cabinet, Filter Type HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 35 in, Overall Width 24 in, Overall Length 24 in, Inside Height 24 in, Inside Length 23 1/2 in, Inside Width 23 1/2 in, Opening Size 20 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Powder-Coated Steel, Compliance UL 61010, Width 24 in, Depth 24 in, Height 35 in, Voltage (AC) 115V, For Use With Laboratories, Series Purair FLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.