Mobile Cart For Ductless Fume Hood 36" W

  • Mfr # CART-36

  • Zoro # G2119577


product price:  $768.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Width
36 in
Height
34 in
For Use With
36 in Wide Purair Basic(TM) Ductless Fume Hood
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-36
Zoro #
G2119577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
36 in
Height
34 in
Width
40 in
Depth
28 1/2 in
Adjustable Height - Maximum
34 in
Overall Depth
28 in

Details

Item
Mobile Cart
For Use With
36 in Wide Purair Basic(TM) Ductless Fume Hood
Load Capacity
300 lb
Material
Powder-Coated Steel
Number of Doors
0
Number of Drawers
0
Includes
Casters
Number of Shelves
0
ADA Compliant
Not ADA Compliant
Compatible Product Type
Fume Hoods
Mobility
Mobile
Product Type
Fume Hood Cart

Description

Mobile Cart, Height 34 in, Width 40 in, Depth 28 1/2 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With 36 in Wide Purair Basic(TM) Ductless Fume Hood, Includes Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.