This item is Discontinued.

Air Science Mobile Cart For Ductless Fume Hood 48" W CART-50

This item is Discontinued.

Air Science

Mobile Cart For Ductless Fume Hood 48" W (Discontinued)

Mfr # CART-50
Zoro # G2138930
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART-50
Zoro #
G2138930
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
4 ft
Height
34 in
Width
48 in
Depth
28 1/2 in
Adjustable Height - Maximum
34 in
Overall Depth
28 in

Details

Item
Mobile Cart
For Use With
48 in Wide Purair Basic(TM) Ductless Fume Hood
Load Capacity
300 lb
Material
Powder-Coated Steel
Number of Doors
0
Number of Drawers
0
Number of Shelves
0
Includes
Casters
Compatible Product Type
Fume Hoods
Mobility
Mobile
Product Type
Fume Hood Cart
ADA Compliant
Not ADA Compliant
Compatible with Manufacturer Model Number
P20-XT

Description

Mobile Cart, Height 34 in, Width 48 in, Depth 28 1/2 in, Load Capacity 300 lb, Door Type Not Applicable, Material Powder-Coated Steel, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, For Use With 48 in Wide Purair Basic(TM) Ductless Fume Hood, Includes Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.