Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR Workstation, 48 in 35 in H

  • Mfr # PCR-48-A

  • Zoro # G3499058


product price: $3,490.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Includes
UV Timer
Overall Width
4 ft
Voltage
115V AC
Color
White
For Use With
Mfr. No. CART M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-48-A
Zoro #
G3499058
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
27 in
Overall Length
48 in
Depth
26 in
Inside Length
47 1/2 in
Overall Height
35 in
Inside Width
25 1/2 in
Inside Height
24 in
Width
48 in
Opening Size
8 in
Height
35 in
Interior Height
35 in
Sash Opening Height
8 in
Interior Depth
27 in
Sash Opening Width
4 ft
Interior Width
4 ft

Details

Item
PCR Workstation
Includes
UV Timer
Voltage
115V AC
Color
White
For Use With
Mfr. No. CART M20
Construction Material
Steel
Coating
Epoxy
Number of Filters Required
2
Material
Polycarbonate, Polypropylene, Powder-Coated Steel
Compliance
UL 61010
CFM
500 cfm
Voltage (AC)
115V
HP
0.8 hp
Filter Type
HEPA, Prefilter, ULPA
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-32
Display Type
Analog
Filter Efficiency
99.99% at 0.3um
Assembly
Fully Assembled
Series
Purair PCR
Air Flow
500 cfm
Blower Required
No Blower Required
Housing Material
Steel
Blower Type
Standard
Frequency
60 Hz
Face Velocity with Sash Fully Open
100 fpm
Industry Application
Forensics, Research, PCR Laboratories, Pharmaceutical, Sample Preparation
Includes Pre-Filter
Yes
ISO Class Rating
ISO 5
Wattage
115 W
Housing Finish
Epoxy Coated
Product Type
PCR Enclosure
Airflow Direction
Downflow
Sash Movement Direction
Vertical
Includes Air Flow Monitor
No
Includes Casters
No
Includes Blower
Yes
Pre-Filter Material
Polyester
Includes Work Surface
Yes
Work Surface Required
Work Surface Required
Window Material
Polycarbonate
Lighting Type
LED
Horsepower
0.8 hp
Includes Base
Yes
Base Required
Base/Stand Required
Plug Type
5-15P
Work Surface Material
Polypropylene
Base Material
Metal/Polypropylene

Description

PCR Workstation, Filter Type HEPA, Prefilter, ULPA, 500 cfm CFM, Overall Height 35 in, Overall Width 4 ft, Overall Length 48 in, Inside Height 24 in, Inside Length 47 1/2 in, Inside Width 25 1/2 in, Opening Size 8 in, 0.8 hp HP, Voltage 115V AC, Number of Filters Required 2, Polycarbonate, Polypropylene, Powder-Coated Steel, Compliance UL 61010, Width 48 in, Depth 26 in, Height 35 in, Voltage (AC) 115V, For Use With Mfr. No. CART M20, Series Purair PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.