Zoro Homepage

Polypropylene Total Exhuast Fume Hood, Width: 72"

  • Mfr # PTEFH-72

  • Zoro # G7645535


product price: $4,537.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Width
72"
Height
47"
Construction Material
Polypropylene
Voltage
120V/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTEFH-72
Zoro #
G7645535
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
47"

Details

Construction Material
Polypropylene
Voltage
120V/60 Hz
Item
Polypropylene Total Exhuast Fume Hood

Description

Polypropylene Total Exhuast Fume Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.