Purair Basic Carbon Filter For Acids
Mfr # ASTS-015
Zoro # G8532937
product price: $336.99
/ea
Free Shipping & Returns
Key Features
For Use With
Acids
Type
Carbon For Acids
Product Type
Filter
Overall Depth
18 in
Filter Efficiency
Varies by Chemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASTS-015
Zoro #
G8532937
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
18 in
Nominal Depth
18 in
Nominal Width
18 in
Nominal Height
1 3/4 in
Overall Height
1 3/4 in
Details
Item
Filter
For Use With
Acids
Type
Carbon For Acids
Product Type
Filter
Filter Efficiency
Varies by Chemical
Filter Type
Carbon
Compatible Product Type
Ductless Fume Hoods
Compatible with Manufacturer Model Number
146723-146728
Description
Filter, Carbon For Acids, 18 in, 1 3/4 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Acids, Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.