Zoro Homepage

Purair Basic HEPA Filter For Powders

  • Mfr # ASTS-030

  • Zoro # G8532921


product price: $329.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powders
Type
HEPA
Overall Depth
18 in
Compatible Product Type
Ductless Fume Hoods
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASTS-030
Zoro #
G8532921
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
18 in
Nominal Depth
18 in
Nominal Width
18 in
Overall Height
1 3/4 in
Nominal Height
1 3/4 in

Details

Item
Filter
For Use With
Powders
Type
HEPA
Compatible Product Type
Ductless Fume Hoods
Product Type
Filter
Filter Efficiency
99.99% Efficient on 0.3 micron Particles
Filter Type
HEPA
Compatible with Manufacturer Model Number
146723-146728

Description

Filter, HEPA, 18 in, 1 3/4 in, 18 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Powders, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.