Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PCR-24
Zoro #
G2339088
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Overall Height
35 IN
Overall Width
24 in
Overall Length
27 IN
Height
24 in
Depth
26 3/4 in
Details
Material
Polycarbonate (Slide Window)
Item
PCR Laminar Flow Cabinet
Voltage (DC)
110-120v 60hz or 230v 50Hz
Includes
ASTS-030 HEPA Filter
Filter Type
HEPA
Description
PCR Laminar Flow Cabinet, Filter Type HEPA, Overall Height 35 IN, Overall Width 24 in, Overall Length 27 IN, Polycarbonate (Slide Window), Width 24 in, Depth 26 3/4 in, Height 24 in, Voltage (DC) 110-120v 60hz or 230v 50Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.