Zoro Homepage

UV-Box Sterilization Chamber, 15 in W, 19 in

  • Mfr # UV-15-A

  • Zoro # G3499021


product price: $1,618.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
20 in
Voltage
115V AC
Overall Depth
20 in
Overall Height
19 in
Opening Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-15-A
Zoro #
G3499021
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
20 in
Overall Height
19 in
Opening Size
12 in
Inside Height
15 in
Inside Length
15 in
Inside Width
15 in
Height
19 in
Overall Length
15 in
Depth
20 in
Width
15 in
Interior Depth
15 in
Interior Height
15 in
Chamber Width
15 in

Details

Item
Sterilizer
Voltage
115V AC
Voltage (AC)
115V
Compliance
UL 61010
Number of Filters Required
0
Material
Stainless Steel
Features
Destroys Exposed Surface DNA and Bacteria, High Intensity UV Lamps Produce Ultraviolet Light at 254 nm
Standards
UL 61010
Frequency
60 Hz
Product Type
Ultraviolet Chamber

Description

Sterilizer, Cycle Time Not Applicable, Material Stainless Steel, Capacity Not Applicable, Chamber Width 15 in, Chamber Diameter Not Applicable, Overall Height 19 in, Overall Width 20 in, Overall Depth 20 in, Voltage (AC) 115V, Compliance UL 61010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.