Zoro Homepage

Breather Adapter, Aluminum

  • Mfr # 961SLMF

  • Zoro # G316050710


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
1 17/20 in
Color
Silver
Outlet Connection Type
MNPT
Compatible Manufacturer Part Number
095D103, 095G5S1NC, 095G5S1NGC, 095G8S1NC, 095G8S1NGC, 095R101, 095X103, 095X503, 095X505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961SLMF
Zoro #
G316050710
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 17/20 in

Details

Item
Breather Adapter
Material
Aluminum
Color
Silver
Outlet Connection Type
MNPT
Compatible Manufacturer Part Number
095D103, 095G5S1NC, 095G5S1NGC, 095G8S1NC, 095G8S1NGC, 095R101, 095X103, 095X503, 095X505
Max. Operating Temp.
200 Degrees F
Compatible Series
D-Series, Guardian, R-Series, X-Series
Adapter Type - Breathers
Reservoir

Description

Breather Adapter, Inlet Size Not Applicable, Material Aluminum, Adapter Type - Breathers Reservoir, Max. Operating Temp. 200 Degrees F, Overall Height 1 17/20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.