Zoro Homepage

Breather Adapter, High Density EDPM

  • Mfr # 095A104

  • Zoro # G416153670


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 5/8 in
Material
High Density EDPM
Adapter Type - Breathers
Bayonet
Inlet Size
1"
Max. Operating Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A104
Zoro #
G416153670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Inlet Size
1"
Outlet Connection Size
1 in

Details

Item
Breather Adapter
Material
High Density EDPM
Adapter Type - Breathers
Bayonet
Max. Operating Temp.
200 Degrees F
Compatible Manufacturer Part Number
095D100, 095D101, 095X102, 095X502
Compatible Series
D-Series, X-Series

Description

Breather Adapter, Inlet Size 1 In., Material High Density EDPM, Adapter Type - Breathers Bayonet, Max. Operating Temp. 200 Degrees F, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.