Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breather Adapter, High Impact ABS

  • Mfr # 095A101

  • Zoro # G216153542


product price: $19.19
/ea

Key Features

Overall Height
2 in
Inlet Size
1"
Outlet Connection Size
1 in
Adapter Type - Breathers
Flange
Compatible Manufacturer Part Number
095D100, 095D101, 095X102, 095X502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A101
Zoro #
G216153542
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Inlet Size
1"
Outlet Connection Size
1 in

Details

Item
Breather Adapter
Adapter Type - Breathers
Flange
Compatible Manufacturer Part Number
095D100, 095D101, 095X102, 095X502
Compatible Series
D-Series, X-Series
Outlet Connection Type
Slip-Fit
Material
High Impact ABS
Max. Operating Temp.
200 Degrees F

Description

Breather Adapter, Inlet Size 1 In., Material High Impact ABS, Adapter Type - Breathers Flange, Max. Operating Temp. 200 Degrees F, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.