Zoro Homepage

Breather Adapter, High Impact ABS

  • Mfr # 095A114

  • Zoro # G716153615


product price: $26.15
/ea

Key Features

Compatible Series
D-Series, X-Series
Max. Operating Temp.
200 Degrees F
Adapter Type - Breathers
Flange
Compatible Manufacturer Part Number
095D100, 095D101, 095X102, 095X502
Inlet Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A114
Zoro #
G716153615
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"

Details

Item
Breather Adapter
Compatible Series
D-Series, X-Series
Max. Operating Temp.
200 Degrees F
Adapter Type - Breathers
Flange
Compatible Manufacturer Part Number
095D100, 095D101, 095X102, 095X502
Material
High Impact ABS
Outlet Connection Type
Slip-Fit

Description

Breather Adapter, Inlet Size 1 In., Material High Impact ABS, Adapter Type - Breathers Flange, Max. Operating Temp. 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.