Zoro Homepage

Breather Adapter, PVC, 1" Inlet

  • Mfr # 095A102

  • Zoro # G616153685


product price: $10.45
/ea

Key Features

Inlet Size
1"
Overall Height
2 in
Compatible Manufacturer Part Number
095G5S1NC, 095G5S1NGC, 095G8S1NC, 095G8S1NGC
Compatible Series
Guardian
Adapter Type - Breathers
Field
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A102
Zoro #
G616153685
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Overall Height
2 in
Outlet Connection Size
1 in

Details

Item
Breather Adapter
Compatible Manufacturer Part Number
095G5S1NC, 095G5S1NGC, 095G8S1NC, 095G8S1NGC
Compatible Series
Guardian
Adapter Type - Breathers
Field
Max. Operating Temp.
200 Degrees F
Material
PVC
Outlet Connection Type
MNPT

Description

Breather Adapter, Inlet Size 1 In., Material PVC, Adapter Type - Breathers Field, Max. Operating Temp. 200 Degrees F, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.