Desiccant Breather Replacement Cartridge
Mfr # 095A301
Zoro # G516558146
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Micron Rating
2
Outside Diameter
5.25 in
Compatible Series
R-Series
Product Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095A301
Zoro #
G516558146
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Outside Diameter
5.25 in
Details
Micron Rating
2
Compatible Series
R-Series
Product Type
Cartridge
Absorption Capacity
8.6 fl oz
Media
Silica Gel
Item
Desiccant Breather Replacement Cartridge
Includes Check Valve
No Check Valve
Media Volume
1.4 lb
Compatible Manufacturer Part Number
R-101, R-111, R-121
Description
Replacement Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.