Desiccant Breather Replacement Cartridge
Mfr # 095A346
Zoro # G816558143
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Absorption Capacity
16.56 fl oz
Micron Rating
2
Overall Length
8 in
Media
Silica Gel
Includes Check Valve
Check Valve Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095A346
Zoro #
G816558143
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Outside Diameter
5.25 in
Details
Absorption Capacity
16.56 fl oz
Micron Rating
2
Media
Silica Gel
Includes Check Valve
Check Valve Included
Compatible Series
X-Series
Media Volume
2.7 lb
Compatible Manufacturer Part Number
X-505
Item
Desiccant Breather Replacement Cartridge
Product Type
Cartridge
Description
Replacement Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.