Zoro Homepage

Desiccant Breather Replacement Cartridge

  • Mfr # 095A352

  • Zoro # G416558147


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5.25 in
Includes Check Valve
Check Valve Included
Compatible Manufacturer Part Number
XR-102, XR-102BSP, XR-122, XR-502, XR-502BSP, XR-522
Micron Rating
2
Absorption Capacity
21.47 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A352
Zoro #
G416558147
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5.25 in
Overall Length
8 in

Details

Item
Desiccant Breather Replacement Cartridge
Includes Check Valve
Check Valve Included
Compatible Manufacturer Part Number
XR-102, XR-102BSP, XR-122, XR-502, XR-502BSP, XR-522
Micron Rating
2
Absorption Capacity
21.47 fl oz
Media Volume
3.5 lb
Product Type
Cartridge
Media
Silica Gel
Compatible Series
XR-Series

Description

Replacement Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.