Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Breather Replacement Cartridge

  • Mfr # 095GRC12SC

  • Zoro # G916558142


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Guardian
Compatible Manufacturer Part Number
G12S1BC, G12S1BGC, G12S1NC, G12S1NGC, G12S2NC, G12S2NGC
Micron Rating
2
Product Type
Cartridge
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095GRC12SC
Zoro #
G916558142
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5 in
Overall Length
12 in

Details

Compatible Series
Guardian
Compatible Manufacturer Part Number
G12S1BC, G12S1BGC, G12S1NC, G12S1NGC, G12S2NC, G12S2NGC
Micron Rating
2
Product Type
Cartridge
Includes Check Valve
Check Valve Included
Media Volume
4.5 lb
Absorption Capacity
27.6 fl oz
Item
Desiccant Breather Replacement Cartridge
Media
Silica Gel

Description

Silica Gel Replacement with Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.