Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Breather Replacement Cartridge

  • Mfr # 095GRC5SC

  • Zoro # G616558145


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Media
Silica Gel
Overall Length
5 in
Compatible Series
Guardian
Absorption Capacity
9.2 fl oz
Media Volume
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095GRC5SC
Zoro #
G616558145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Outside Diameter
5 in

Details

Media
Silica Gel
Compatible Series
Guardian
Absorption Capacity
9.2 fl oz
Media Volume
1.5 lb
Micron Rating
2
Compatible Manufacturer Part Number
G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Item
Desiccant Breather Replacement Cartridge
Product Type
Cartridge
Includes Check Valve
Check Valve Included

Description

Silica Gel Replacement with Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.