Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Breather Replacement Cartridge

  • Mfr # 095GRC8SC

  • Zoro # G716558144


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
G8S1BC, G8S1BGC, G8S1NC, G8S1NGC, G8S2NC, G8S2NGC
Media Volume
2.8 lb
Compatible Series
Guardian
Product Type
Cartridge
Absorption Capacity
17.2 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095GRC8SC
Zoro #
G716558144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Diameter
5 in

Details

Item
Desiccant Breather Replacement Cartridge
Compatible Manufacturer Part Number
G8S1BC, G8S1BGC, G8S1NC, G8S1NGC, G8S2NC, G8S2NGC
Media Volume
2.8 lb
Compatible Series
Guardian
Product Type
Cartridge
Absorption Capacity
17.2 fl oz
Media
Silica Gel
Micron Rating
2
Includes Check Valve
Check Valve Included

Description

Silica Gel Replacement with Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.