Hydraulic Tank Desiccant Breather
Mfr # 095D100
Zoro # G816077644
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
2
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Overall Length
3.5 in
Inlet Size
1" Slip Fit
Series
D Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095D100
Zoro #
G816077644
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5 in
Inlet Size
1" Slip Fit
Outside Dia.
5 in
Details
Micron Rating
2
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Item
Hydraulic Tank Desiccant Breather
Series
D Series
Body Material
Polycarbonate
Media Volume
0.8 lb
Max. Operating Temp.
200 Degrees F
Fluid Volume Exchange
20 cfm
Media
Silica Gel
Includes Check Valve
No Check Valve
Replacement Media Cartridge Available
No Replacement Cartridge
Mounting Style - Breathers
Slip-Fit
Absorption Capacity
4.91 fl oz
Includes Indicating Gauge
No Indicating Gauge
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 3.5 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. Slip Fit, Mounting Style - Breathers Slip-Fit, For Use With Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.