Hydraulic Tank Desiccant Breather
Mfr # 095D108
Zoro # G516077609
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Micron Rating
2
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095D108
Zoro #
G516077609
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Inlet Size
2" MNPT
Outside Dia.
5 in
Details
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Item
Hydraulic Tank Desiccant Breather
Micron Rating
2
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Fluid Volume Exchange
20 cfm
Absorption Capacity
21.47 fl oz
Series
D Series
Media Volume
3.5 lb
Body Material
Polycarbonate
Includes Check Valve
No Check Valve
Replacement Media Cartridge Available
No Replacement Cartridge
Includes Indicating Gauge
No Indicating Gauge
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 10 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 2 In. MNPT, Mounting Style - Breathers Screw-In, For Use With Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.