Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095G8S1NC

  • Zoro # G916050677


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Micron Rating
2
For Use With
Diesel Fuel Application
Includes Indicating Gauge
No Indicating Gauge
Outside Dia.
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095G8S1NC
Zoro #
G916050677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
5.12 in
Inlet Size
1" NPT

Details

Item
Hydraulic Tank Desiccant Breather
Micron Rating
2
For Use With
Diesel Fuel Application
Includes Indicating Gauge
No Indicating Gauge
Absorption Capacity
17.2 fl oz
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Replacement Media Cartridge Available
Cartridge Replaceable
Series
Guardian Series
Fluid Volume Exchange
25 cfm
Mounting Style - Breathers
Screw-In
Body Material
Plastic
Media Volume
2.8 lb
Max. Pressure
0.1 psi
Includes Check Valve
Check Valve Included

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 12 in, Outside Dia. 5.12 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. NPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With Diesel Fuel Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.