Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095G8S1NGC

  • Zoro # G216050681


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Micron Rating
2
For Use With
Diesel Fuel Application
Inlet Size
1" NPT
Max. Pressure
0.1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095G8S1NGC
Zoro #
G216050681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Inlet Size
1" NPT
Outside Dia.
5.12 in

Details

Item
Hydraulic Tank Desiccant Breather
Micron Rating
2
For Use With
Diesel Fuel Application
Max. Pressure
0.1 psi
Replacement Media Cartridge Available
Cartridge Replaceable
Media Volume
2.8 lb
Series
Guardian Series
Max. Operating Temp.
200 Degrees F
Includes Check Valve
Check Valve Included
Includes Indicating Gauge
Indicating Gauge Included
Media
Silica Gel
Absorption Capacity
17.2 fl oz
Mounting Style - Breathers
Screw-In
Body Material
Plastic
Fluid Volume Exchange
25 cfm

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 12 in, Outside Dia. 5.12 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. NPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With Diesel Fuel Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.