Hydraulic Tank Desiccant Breather
Mfr # 095G8S2NC
Zoro # G216050711
product price: $401.99
/ea
Free Shipping & Returns
Key Features
For Use With
Diesel Fuel Application
Micron Rating
2
Overall Length
12 in
Includes Indicating Gauge
No Indicating Gauge
Series
Guardian Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095G8S2NC
Zoro #
G216050711
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Inlet Size
2" NPT
Outside Dia.
5.12 in
Details
For Use With
Diesel Fuel Application
Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
Includes Indicating Gauge
No Indicating Gauge
Series
Guardian Series
Absorption Capacity
17.2 fl oz
Max. Operating Temp.
200 Degrees F
Body Material
Plastic
Mounting Style - Breathers
Screw-In
Replacement Media Cartridge Available
Cartridge Replaceable
Media Volume
2.8 lb
Includes Check Valve
Check Valve Included
Fluid Volume Exchange
25 cfm
Media
Silica Gel
Max. Pressure
0.1 psi
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 12 in, Outside Dia. 5.12 in, Max. Operating Temp. 200 Degrees F, Inlet Size 2 In. NPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With Diesel Fuel Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.