Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095G8S2NGC

  • Zoro # G516050671


product price: $440.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Fuel Application
Overall Length
12 in
Micron Rating
2
Absorption Capacity
17.2 fl oz
Outside Dia.
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095G8S2NGC
Zoro #
G516050671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
5.12 in
Inlet Size
2" NPT

Details

Item
Hydraulic Tank Desiccant Breather
For Use With
Diesel Fuel Application
Micron Rating
2
Absorption Capacity
17.2 fl oz
Max. Pressure
0.1 psi
Media
Silica Gel
Media Volume
2.8 lb
Includes Indicating Gauge
Indicating Gauge Included
Body Material
Plastic
Max. Operating Temp.
200 Degrees F
Includes Check Valve
Check Valve Included
Series
Guardian Series
Fluid Volume Exchange
25 cfm
Replacement Media Cartridge Available
Cartridge Replaceable
Mounting Style - Breathers
Screw-In

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 12 in, Outside Dia. 5.12 in, Max. Operating Temp. 200 Degrees F, Inlet Size 2 In. NPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With Diesel Fuel Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.