Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095R101

  • Zoro # G616077660


product price: $254.99
/ea
Free Shipping & Returns

Key Features

For Use With
Construction Vehicles; Cranes; Farm Implements; Off-Road Trucks; Railroads
Micron Rating
2
Overall Length
6.5 in
Absorption Capacity
8.6 fl oz
Media Volume
1.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095R101
Zoro #
G616077660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.5 in
Outside Dia.
5.2 in
Inlet Size
1" MNPT

Details

Item
Hydraulic Tank Desiccant Breather
For Use With
Construction Vehicles; Cranes; Farm Implements; Off-Road Trucks; Railroads
Micron Rating
2
Absorption Capacity
8.6 fl oz
Media Volume
1.4 lb
Body Material
Polycarbonate
Series
R Series
Replacement Media Cartridge Available
Cartridge Replaceable
Includes Check Valve
No Check Valve
Fluid Volume Exchange
25 cfm
Mounting Style - Breathers
Screw-In
Includes Indicating Gauge
No Indicating Gauge
Media
Silica Gel
Max. Operating Temp.
200 Degrees F

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 6.5 in, Outside Dia. 5.2 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. MNPT, Mounting Style - Breathers Screw-In, For Use With Construction Vehicles; Cranes; Farm Implements; Off-Road Trucks; Railroads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.