Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank Desiccant Breather

  • Mfr # 095X100

  • Zoro # G716077652


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Overall Length
6.25 in
Mounting Style - Breathers
Screw-In
Inlet Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X100
Zoro #
G716077652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.25 in
Inlet Size
1/2" FNPT
Outside Dia.
3.25 in

Details

For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Includes Check Valve
Check Valve Included
Body Material
Polycarbonate
Media Volume
0.8 lb
Series
X Series
Replacement Media Cartridge Available
Cartridge Replaceable
Max. Operating Temp.
200 Degrees F
Includes Indicating Gauge
No Indicating Gauge
Fluid Volume Exchange
10 cfm
Absorption Capacity
4.91 fl oz
Max. Pressure
0.3 psi

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 6.25 in, Outside Dia. 3.25 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1/2 In. FNPT, Max. Pressure 0.3 psi, Mounting Style - Breathers Screw-In, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.