Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095X102

  • Zoro # G716077560


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Micron Rating
2
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Replacement Media Cartridge Available
Cartridge Replaceable
Inlet Size
1" Slip Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X102
Zoro #
G716077560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Inlet Size
1" Slip Fit
Outside Dia.
5 in

Details

Item
Hydraulic Tank Desiccant Breather
Micron Rating
2
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Replacement Media Cartridge Available
Cartridge Replaceable
Fluid Volume Exchange
20 cfm
Includes Check Valve
Check Valve Included
Includes Indicating Gauge
No Indicating Gauge
Absorption Capacity
21.47 fl oz
Media Volume
3.5 lb
Mounting Style - Breathers
Slip-Fit
Max. Operating Temp.
200 Degrees F
Series
X Series
Body Material
Polycarbonate
Media
Silica Gel

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 10 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. Slip Fit, Mounting Style - Breathers Slip-Fit, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.