Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095X505

  • Zoro # G116077641


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Series
X Series
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X505
Zoro #
G116077641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Outside Dia.
5 in
Inlet Size
1" MNPT

Details

Item
Hydraulic Tank Desiccant Breather
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Series
X Series
Max. Operating Temp.
200 Degrees F
Fluid Volume Exchange
20 cfm
Media Volume
2.7 lb
Media
Silica Gel
Mounting Style - Breathers
Screw-In
Body Material
Polycarbonate
Replacement Media Cartridge Available
Cartridge Replaceable
Includes Check Valve
Check Valve Included
Absorption Capacity
16.56 fl oz
Max. Pressure
0.1 psi
Includes Indicating Gauge
No Indicating Gauge

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 10 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. MNPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.