Zoro Homepage

Hydraulic Tank Desiccant Breather

  • Mfr # 095Z134

  • Zoro # G416077662


product price: $55.59
/ea

Key Features

Overall Length
3.25 in
Micron Rating
2
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Includes Indicating Gauge
No Indicating Gauge
Fluid Volume Exchange
5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095Z134
Zoro #
G416077662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.25 in
Outside Dia.
3.25 in
Inlet Size
1/2" FNPT

Details

Micron Rating
2
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Item
Hydraulic Tank Desiccant Breather
Includes Indicating Gauge
No Indicating Gauge
Fluid Volume Exchange
5 cfm
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Includes Check Valve
No Check Valve
Media Volume
0.5 lb
Mounting Style - Breathers
Screw-In
Series
Z Series
Replacement Media Cartridge Available
No Replacement Cartridge
Body Material
Polycarbonate
Absorption Capacity
3.06 fl oz

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 3.25 in, Outside Dia. 3.25 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1/2 In. FNPT, Mounting Style - Breathers Screw-In, For Use With Drums; Gearboxes; Small Oil Containers; Totes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.