Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank Desiccant Breather, 2 in L

  • Mfr # 095Z131

  • Zoro # G216077619


product price: $43.19
/ea

Key Features

Overall Length
2 in
Micron Rating
2
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Outside Dia.
2 in
Max. Operating Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
095Z131
Zoro #
G216077619
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
2 in
Inlet Size
1/2" FNPT

Details

Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
For Use With
Drums; Gearboxes; Small Oil Containers; Totes
Max. Operating Temp.
200 Degrees F
Body Material
Polycarbonate
Replacement Media Cartridge Available
No Replacement Cartridge
Includes Check Valve
No Check Valve
Series
Z Series
Media Volume
0.08 lb
Mounting Style - Breathers
Screw-In
Absorption Capacity
0.49 fl oz
Includes Indicating Gauge
No Indicating Gauge
Fluid Volume Exchange
5 cfm
Media
Silica Gel

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 2 in, Outside Dia. 2 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1/2 In. FNPT, Mounting Style - Breathers Screw-In, For Use With Drums; Gearboxes; Small Oil Containers; Totes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.