Hydraulic Tank Desiccant Breather, 5 in L
Mfr # 095D101
Zoro # G916077636
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
2
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Overall Length
5 in
Replacement Media Cartridge Available
No Replacement Cartridge
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
095D101
Zoro #
G916077636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Outside Dia.
5 in
Inlet Size
1" Slip Fit
Details
Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Replacement Media Cartridge Available
No Replacement Cartridge
Body Material
Polycarbonate
Absorption Capacity
8.6 fl oz
Series
D Series
Mounting Style - Breathers
Slip-Fit
Max. Operating Temp.
200 Degrees F
Media Volume
1.4 lb
Fluid Volume Exchange
20 cfm
Media
Silica Gel
Includes Check Valve
No Check Valve
Includes Indicating Gauge
No Indicating Gauge
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 5 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. Slip Fit, Mounting Style - Breathers Slip-Fit, For Use With Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.