Zoro Homepage

Hydraulic Tank Desiccant Breather, 7 in L

  • Mfr # 095X103

  • Zoro # G516077647


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
2
Overall Length
7 in
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Series
X Series
Max. Operating Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X103
Zoro #
G516077647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Inlet Size
1" MNPT
Outside Dia.
5 in

Details

Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Series
X Series
Max. Operating Temp.
200 Degrees F
Media
Silica Gel
Body Material
Polycarbonate
Replacement Media Cartridge Available
Cartridge Replaceable
Includes Indicating Gauge
No Indicating Gauge
Media Volume
1.4 lb
Absorption Capacity
8.6 fl oz
Includes Check Valve
Check Valve Included
Fluid Volume Exchange
20 cfm
Mounting Style - Breathers
Screw-In

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 7 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. MNPT, Mounting Style - Breathers Screw-In, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.