Hydraulic Tank Desiccant Breather, 7 in L
Mfr # 095X503
Zoro # G316077656
product price: $252.99
/ea
Free Shipping & Returns
Key Features
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Overall Length
7 in
Micron Rating
2
Max. Operating Temp.
200 Degrees F
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095X503
Zoro #
G316077656
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Outside Dia.
5 in
Inlet Size
1" MNPT
Details
Item
Hydraulic Tank Desiccant Breather
For Use With
High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Micron Rating
2
Max. Operating Temp.
200 Degrees F
Body Material
Polycarbonate
Replacement Media Cartridge Available
Cartridge Replaceable
Max. Pressure
0.1 psi
Media Volume
1.4 lb
Includes Check Valve
Check Valve Included
Absorption Capacity
8.6 fl oz
Mounting Style - Breathers
Screw-In
Includes Indicating Gauge
No Indicating Gauge
Fluid Volume Exchange
20 cfm
Series
X Series
Media
Silica Gel
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 7 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. MNPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With High Humidity/High Dust Applications - Paper Mills; Mine Quarries; Steam-Cleaning Rooms; Wash-Down Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.