Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank Desiccant Breather, 8 in L

  • Mfr # 095D102

  • Zoro # G316077625


product price: $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Overall Length
8 in
Micron Rating
2
Absorption Capacity
16.56 fl oz
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095D102
Zoro #
G316077625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
5 in
Inlet Size
1" Slip Fit

Details

For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Item
Hydraulic Tank Desiccant Breather
Micron Rating
2
Absorption Capacity
16.56 fl oz
Series
D Series
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Mounting Style - Breathers
Slip-Fit
Media Volume
2.7 lb
Includes Check Valve
No Check Valve
Includes Indicating Gauge
No Indicating Gauge
Body Material
Polycarbonate
Fluid Volume Exchange
20 cfm
Replacement Media Cartridge Available
No Replacement Cartridge

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 8 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. Slip Fit, Mounting Style - Breathers Slip-Fit, For Use With Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.