Zoro Homepage

Hydraulic Tank Desiccant Breather, 8 in L

  • Mfr # 095D103

  • Zoro # G516077630


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Micron Rating
2
Includes Check Valve
No Check Valve
Max. Operating Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095D103
Zoro #
G516077630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
5 in
Inlet Size
1" MNPT

Details

Item
Hydraulic Tank Desiccant Breather
For Use With
Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers
Micron Rating
2
Includes Check Valve
No Check Valve
Max. Operating Temp.
200 Degrees F
Media
Silica Gel
Includes Indicating Gauge
No Indicating Gauge
Absorption Capacity
16.56 fl oz
Mounting Style - Breathers
Screw-In
Series
D Series
Replacement Media Cartridge Available
No Replacement Cartridge
Body Material
Polycarbonate
Fluid Volume Exchange
20 cfm
Media Volume
2.7 lb

Description

Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 8 in, Outside Dia. 5 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. MNPT, Mounting Style - Breathers Screw-In, For Use With Fluid Reservoirs; Gearboxes; Oil Storage Tanks; Pumps; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.