Hydraulic Tank Desiccant Breather, 9 in L
Mfr # 095G5S1NC
Zoro # G816050685
product price: $373.99
/ea
Free Shipping & Returns
Key Features
For Use With
Diesel Fuel Application
Micron Rating
2
Overall Length
9 in
Absorption Capacity
9.2 fl oz
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095G5S1NC
Zoro #
G816050685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Inlet Size
1" NPT
Outside Dia.
5.12 in
Details
For Use With
Diesel Fuel Application
Micron Rating
2
Item
Hydraulic Tank Desiccant Breather
Absorption Capacity
9.2 fl oz
Body Material
Plastic
Fluid Volume Exchange
25 cfm
Includes Indicating Gauge
No Indicating Gauge
Media
Silica Gel
Replacement Media Cartridge Available
Cartridge Replaceable
Media Volume
1.5 lb
Mounting Style - Breathers
Screw-In
Series
Guardian Series
Includes Check Valve
Check Valve Included
Max. Operating Temp.
200 Degrees F
Max. Pressure
0.1 psi
Description
Hydraulic Tank Desiccant Breather, Micron Rating 2, Overall Length 9 in, Outside Dia. 5.12 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. NPT, Max. Pressure 0.1 psi, Mounting Style - Breathers Screw-In, For Use With Diesel Fuel Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.