Stack Ring, ABS
Mfr # 095GMSR
Zoro # G616558138
product price: $38.79
/eaKey Features
Compatible Series
Guardian
Outside Diameter
5 1/2 in
Compatible Manufacturer Part Number
095GHCAF, G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Material
ABS
Product Type
Modular Stackable Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095GMSR
Zoro #
G616558138
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5 1/2 in
Details
Compatible Series
Guardian
Item
Stack Ring
Compatible Manufacturer Part Number
095GHCAF, G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Material
ABS
Product Type
Modular Stackable Ring
Description
Modular Stack Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.